Motion
97584502

Werma
97584502

Bracket for KS50 BK
MI ITEM #10779711
MFR #97584502
List Price$49.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
97584502

Bracket for KS50 BK
MI ITEM #10779711
MFR #97584502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.41/each for your price

Overview

Mfr description
975.845.02 LED PERM. BEACON WM 24VDC GN

Specifications

  • Diameter
    27 mm
  • Height
    56 mm
  • Length
    50 mm
  • Spec Sheet
  • Width
    52 mm
  • Weight
    30 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought