Motion
97585301

Werma
97585301

Connector BK
MI ITEM #10779733
MFR #97585301
List Price$17.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
97585301

Connector BK
MI ITEM #10779733
MFR #97585301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.92/each for your price

Overview

Mfr description
975.853.01 DAUERLEUCHTE EM 12.230VAC/DC

Specifications

  • Diameter
    11 mm
  • Height
    35 mm
  • Length
    17 mm
  • Spec Sheet
  • Width
    17 mm
  • Weight
    4 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text