1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
97589036
Tube adapter BK
MI ITEM #
10779770
MFR #
97589036
List Price
$386.06
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 97589036
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
97589036
Tube adapter BK
MI ITEM #
10779770
MFR #
97589036
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$386.06
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
975.890.36 BULB 5W BA15D 115V
Specifications
Height
95 mm
Length
56 mm
Spec Sheet
Click here
Width
23 mm
Weight
251 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data