Motion
97589037

Werma
97589037

975.890.37 HALOGEN BULB 55W 12V
MI ITEM #10779771
MFR #97589037
Your Price$132.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
97589037

975.890.37 HALOGEN BULB 55W 12V
MI ITEM #10779771
MFR #97589037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$132.56/each(List $152.45)

Overview

Mfr description
975.890.37 HALOGEN BULB 55W 12V

Specifications

  • Color
    Grey
  • Diameter
    35 mm
  • Height
    48 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Weight
    216 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text