Motion
16844
6844 Black Balaclava Face Mask - Dual-Layer
Mi Item #10780077
MFR #16844
Price$30.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6844 Black Balaclava Face Mask - Dual-Layer
Mi Item #10780077
MFR #16844

Mfr description
6844 BLACK DUAL-LAYER BALACLAVA FACE
  • The N-Ferno® 6844 Balaclava Face Mask - Dual-Layer provides form-fitting comfort and multi-functional protection from extreme weather conditions such as the cold, wind and snow. This balaclava works as a ski mask or a staple on the job to keep you warm and dry so you can focus on the task at hand. A double layer of fabric covers the nose and mouth so you can pull the nylon, spandex outer layer down below your chin to reveal the soft, breathable, mesh bottom layer. This is also convenient for preventing your safety glasses or sunglasses from fogging up. Cover all but your eyes (since you'll probably need those) or wear as an open face mask or neck gaiter. This multipurpose balaclava can be worn comfortably under your hard hat or ski helmet. Designed with lightweight, quick-drying and high stretch material to offer maximum protection against the elements in harsh conditions.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.85/each

Specifications

Dimensions

  • Length
    10.25 in
  • Weight
    0.14 lb
  • Width
    0.50 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6844 Black Balaclava Face Mask - Dual-Layer
  • Group & Class
    Warming
  • Includes
    1 Balaclava
  • Product Line
    N-Ferno
  • Series
    Thermal Balaclavas
  • UPC_NO
    720476168447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)