Motion
39D300
Icecut™ 300 MAG. DRILLING UNIT
Mi Item #10781071
MFR #39D300
Price$2,719.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Icecut™ 300 MAG. DRILLING UNIT
Mi Item #10781071
MFR #39D300

Mfr description
39D300 ICECUT 300 MAG. DRILLING UNIT
  • Centered Control Panel, Direct Access, Ergonomic Handle, Mandrel Support, Full Body integrated wire, Quick release reversible handle, Material and thickness detector, Steel sliding guard, Lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,719.65/each

Specifications

Dimensions

  • Cord Length
    8 ft
  • Height
    20 in
  • Length
    8 in
  • Maximum Height
    28.46 in
  • Maximum Swing
    120° ; 2 in
  • Stroke
    9.4 in
  • Width
    24 in

Details

  • Amperage
    18
  • Includes
    Carrying case, chuck, arbor assembly, safety glasses, arbor shank, drift punch,safety belt, 3 mm hexagonal, spanner, stationary ring, spare carbon brushes, coolant bottle assembly.
  • Magnetic
    Yes
  • Maximum Speed
    500
  • Mounting Style
    Magnetic
  • Number Of Speeds
    2-speed variable,reversible
  • Power Rating
    1800 W
  • Reversible
    Yes
  • Variable Speed
    Yes
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)