Motion
05Z029
MI ITEM #10781272
MFR #05Z029
List Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10781272
MFR #05Z029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.93/each for your price

Overview

Mfr description
05Z029 PILOT PIN FOR 7/16" X 1" DEPTH

Specifications

  • Cutter Depth of Cut
    1 in
  • Minimum Cutter Diameter
    7/16 in
  • Maximum Cutter Diameter
    7/16 in
  • Pin Diameter
    3/16 in
  • Material
    SST
  • UPC_NO
    662980243848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought