Motion
58C007
COOLCUT PROTEC 68 - 20L
MI ITEM #10781311
MFR #58C007
Price$209.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLCUT PROTEC 68 - 20L
MI ITEM #10781311
MFR #58C007

Mfr description
58C007 COOLCUT PROTEC 68 - 20L
  • Exact and safe positioning of tool and workpiece even under the highest; Minimization of friction saves energy and smooths movement; Effective prevention of corrosion and wear; Good compatibility with coolants; COOLCUT™ PROTEC is a high-performance slideway oil with a special mineral oil base. Effective additives safely avoid stick-slip and ensure optimal prevention of oxidation, corrosion, and wear. This multipurpose oil can be used to lubricate slideways of all kinds under high load (e.g., machine tools, forming presses) and it is also suitable for hydraulic and general machine lubrication.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.30/each

Specifications

Dimensions

  • Container Size
    20 L / 5.2 Gal
  • ISO Grade
    68
  • Weight
    39.6 lb

Details

  • Additional Applications
    Maintenance, Lubricate Slideways
  • Color
    Brown
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Pail
  • ECCN
    Ear 99
  • Features & Benefits
    Exact and safe positioning of tool and workpiece even under the highest; Minimization of friction saves energy and smooths movement; Effective prevention of corrosion and wear; Good compatibility with coolants; COOLCUT™ PROTEC is a high-performance slideway oil with a special mineral oil base. Effective additives safely avoid stick-slip and ensure optimal prevention of oxidation, corrosion, and wear. This multipurpose oil can be used to lubricate slideways of all kinds under high load (e.g., machine tools, forming presses) and it is also suitable for hydraulic and general machine lubrication.
  • Food Grade
    No
  • Formula Type
    Voc Free
  • Harmonization Code
    3403191090
  • Manufacturer Upc Number
    662980711651
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Package Quantity
    1.000
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    COOLCUT™ PROTEC
  • Type
    Slideway Oil
  • UPC_NO
    662980711651

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)