Motion
58A157
COOLCUT 150 - 20L
MI ITEM #10781312
MFR #58A157
Price$221.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLCUT 150 - 20L
MI ITEM #10781312
MFR #58A157

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$221.85/each

Specifications

Dimensions

  • Container Size
    20 L / 5.2 Gal
  • Weight
    48 lb

Details

  • Additional Applications
    Milling, Surface and cylindrical grinding, Threading Tapping, Turning, Drilling
  • Color
    Yellow
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Pail
  • ECCN
    Ear 99
  • Features & Benefits
    Semisynthetic; Free of secondary amines; Formaldehyde-free; COOLCUT™ 150 is a water miscible coolant for light to medium duty machining without high lubricity demands. It is most suited for steels and cast iron.
  • Food Grade
    No
  • Formula Type
    Water Miscible
  • Harmonization Code
    3403191090
  • Manufacturer Upc Number
    662980883815
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Material Application
    Cast Iron, Stainless Steel, Steel, Yellow Metals
  • Package Quantity
    1.000
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    COOLCUT™ 150
  • Type
    Semisynthetic Lubricant
  • UPC_NO
    662980883815

Overview

Mfr description
58A157 COOLCUT 150 - 20L
  • Semisynthetic; Free of secondary amines; Formaldehyde-free; COOLCUT™ 150 is a water miscible coolant for light to medium duty machining without high lubricity demands. It is most suited for steels and cast iron.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought