Motion
58A257
COOLCUT 250 - 20L
Mi Item #10781316
MFR #58A257
Price$257.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLCUT 250 - 20L
Mi Item #10781316
MFR #58A257

Mfr description
58A257 COOLCUT 250 - 20L
  • Good grinding performance; Semisynthetic; Free of secondary amines; Formaldehyde-free; COOLCUT™ 250 is a water miscible coolant for metal cutting processes on individual machine tools as well as centralized systems. Coolcut 250 is an especially effective & long-lasting choice for your band saws machines and sawing applications, offering longer life than all other “band saw” products! Superior washing action ensures safe chip removal, perfect cooling, and clean working spaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.45/each

Specifications

Dimensions

  • Container Size
    20 L / 5.2 Gal
  • Weight
    44.9 lb

Details

  • Additional Applications
    Grinding, Sawing, Machining operations
  • Color
    Yellow
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Pail
  • ECCN
    Ear 99
  • Features & Benefits
    Good grinding performance; Semisynthetic; Free of secondary amines; Formaldehyde-free; COOLCUT™ 250 is a water miscible coolant for metal cutting processes on individual machine tools as well as centralized systems. Coolcut 250 is an especially effective & long-lasting choice for your band saws machines and sawing applications, offering longer life than all other “band saw” products! Superior washing action ensures safe chip removal, perfect cooling, and clean working spaces.
  • Food Grade
    No
  • Formula Type
    Water Miscible
  • Harmonization Code
    3403191990
  • Manufacturer Upc Number
    662980701508
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Material Application
    Band Saw Machine
  • Package Quantity
    1.000
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    COOLCUT™ 250
  • Type
    Semisynthetic Lubricant
  • UPC_NO
    662980701508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)