Motion
58A297
COOLCUT 200 BF - 20L
Mi Item #10781321
MFR #58A297
Price$330.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLCUT 200 BF - 20L
Mi Item #10781321
MFR #58A297

Mfr description
58A297 COOLCUT 200 BF - 20L
  • Semisynthetic; Baron Free, Bactericide Free, MEA Free; Very finely dispersed emulsion; Excellent grinding performance; Perfect Price to performance ratio; COOLCUT 200 BF is a safe coolant that offers a great price to performance ratio. It's good washing actions ensures a clean working area. This coolant is especially suitable for ginding processess as well as all medium cutting operations like drilling and milling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.68/each

Specifications

Dimensions

  • Container Size
    20 L / 5.2 Gal
  • Weight
    46.5 lb

Details

  • Additional Applications
    MRO
  • Color
    Yellow
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Pail
  • ECCN
    Ear 99
  • Features & Benefits
    Semisynthetic; Baron Free, Bactericide Free, MEA Free; Very finely dispersed emulsion; Excellent grinding performance; Perfect Price to performance ratio; COOLCUT 200 BF is a safe coolant that offers a great price to performance ratio. It's good washing actions ensures a clean working area. This coolant is especially suitable for ginding processess as well as all medium cutting operations like drilling and milling.
  • Food Grade
    No
  • Formula Type
    Voc Free
  • Harmonization Code
    3403191990
  • Manufacturer Upc Number
    662980650233
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Material Application
    Steel, Cast Iron, Stainless Steel, Aluminum, Yellow Metals
  • Package Quantity
    1.000
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    COOLCUT™ 200 BF
  • Type
    Boron Free
  • UPC_NO
    662980650233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)