Motion
58B377
COOLCUT NEO 3724 N - 20L
MI ITEM #10781323
MFR #58B377
Price$353.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLCUT NEO 3724 N - 20L
MI ITEM #10781323
MFR #58B377

Mfr description
58B377 COOLCUT NEO 3724 N - 20L
  • Highest performance for severe cutting applications; Designed specially for stainless steel and high tensile alloys; Low drag out, low fog, and low evaporation loss; Easy to remove with aqueous or hydrocarbon cleaners; Chlorine-free and Zinc-free; Low emission base oils; Made with EP-additives; Kinematic viscosity= 16 mm2/s (400 C); COOLCUT™ NEO 3724 N is a very high-performance cutting oil made from low emission base oils and effective EP-additives for severe cutting operations. Universally applicable for turning, milling, broaching, deep drilling, threading and more, this fluid is designed for use specifically on high tensile materials like high alloyed steels, Nickel- and Titanium-alloyed steels and stainless steels.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.70/each

Specifications

Dimensions

  • Container Size
    20 L / 5.2 Gal
  • Weight
    46.2 lb

Details

  • Additional Applications
    Turning, Milling, Drilling, Deep Drilling, Threading Tapping, Broaching, Slotting
  • Color
    Yellow
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Pail
  • ECCN
    Ear 99
  • Features & Benefits
    Highest performance for severe cutting applications; Designed specially for stainless steel and high tensile alloys; Low drag out, low fog, and low evaporation loss; Easy to remove with aqueous or hydrocarbon cleaners; Chlorine-free and Zinc-free; Low emission base oils; Made with EP-additives; Kinematic viscosity= 16 mm2/s (400 C); COOLCUT™ NEO 3724 N is a very high-performance cutting oil made from low emission base oils and effective EP-additives for severe cutting operations. Universally applicable for turning, milling, broaching, deep drilling, threading and more, this fluid is designed for use specifically on high tensile materials like high alloyed steels, Nickel- and Titanium-alloyed steels and stainless steels.
  • Food Grade
    No
  • Formula Type
    Cutting Oil
  • Harmonization Code
    3403191990
  • Manufacturer Upc Number
    662980732847
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Material Application
    Stainless Steel, Steel, Cast Iron, Titanium
  • Package Quantity
    1.000
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    COOLCUT™ NEO 3724 N
  • Type
    Oil
  • UPC_NO
    662980732847

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)