Motion
58A707
COOLCUT SYN GRIND - 20L
Mi Item #10781330
MFR #58A707
Price$567.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLCUT SYN GRIND - 20L
Mi Item #10781330
MFR #58A707

Mfr description
58A707 COOLCUT SYN GRIND - 20L
  • Good grinding performance; Long coolant life; Clear and colorless solution; Enhanced coolant life; COOLCUT™ SYN GRIND is a water miscible coolant for grinding processes on individual machine tools as well as on centralized systems. The fluid’s superior washing action ensures clean grinding wheels and perfect cooling. This coolant eliminates the need for lubricity during surface or circular grinding. It is most suitable for work with ferrous materials and glass.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.22/each

Specifications

Dimensions

  • Container Size
    20 L / 5.2 Gal
  • Weight
    43.78 lb

Details

  • Additional Applications
    Surface and Cylindrical Grinding
  • Color
    Clear
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Pail
  • ECCN
    Ear 99
  • Features & Benefits
    Good grinding performance; Long coolant life; Clear and colorless solution; Enhanced coolant life; COOLCUT™ SYN GRIND is a water miscible coolant for grinding processes on individual machine tools as well as on centralized systems. The fluid’s superior washing action ensures clean grinding wheels and perfect cooling. This coolant eliminates the need for lubricity during surface or circular grinding. It is most suitable for work with ferrous materials and glass.
  • Food Grade
    No
  • Formula Type
    Voc Free
  • Harmonization Code
    3403191090
  • Manufacturer Upc Number
    662980514023
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Material Application
    Stainless Steel, Steel, Cast Iron, Aluminum, Titanium, Glass Ceramics
  • Package Quantity
    1.000
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    COOLCUT™ SYN GRIND
  • Type
    Water Miscible
  • UPC_NO
    662980514023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)