Motion
53C027 COOLCUT S-50/20 LTR

WALTER SURFACE TECH
53C027 COOLCUT S-50/20 LTR

COOLCUT S-50 20 L
MI ITEM #10781337
MFR #53C027 COOLCUT S-50/20 LTR
Price$638.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53C027 COOLCUT S-50/20 LTR

COOLCUT S-50 20 L
MI ITEM #10781337
MFR #53C027 COOLCUT S-50/20 LTR

Mfr description
53C027 COOLCUT S-50/20 LTR
  • Formulated with extended corrosion protection; Stable emulsion; Can be diluted up to 1:30; Contains extreme pressure additives (EP); Bactericide-free; Resists up to 80 bars of pressure; Contains non-chlorinated EP additives; Works with pressures up to 1,100 psi; For use on: Titanium, Aluminum, Non-Ferrous Metals, High-Tensile Steel, Stainless Steel, Steel; Drilling, Milling, Reaming, Sawing, Turning; Coolcut S-50™ is a ready-to-use, high-performance metal cutting lubricant specially designed for automatic and semi-automatic metal removing operations, even in severe machining processes and high-pressure conditions. Ideal for hard-to-machine materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$638.37/each

Specifications

Dimensions

  • Container Size
    20 L / 5.2 Gal
  • Weight
    43.9 lb

Details

  • Application
    Cutting Lubricant
  • Color
    Yellow
  • Composition
    Mixture
  • Container Type
    Pail
  • Food Grade
    No
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Product Line
    COOLCUT S-50™
  • Type
    Liquid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)