Motion
58C008
COOLCUT PROTEC 68 - 200L
Mi Item #10781342
MFR #58C008
Price$1,758.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLCUT PROTEC 68 - 200L
Mi Item #10781342
MFR #58C008

Mfr description
58C008 COOLCUT PROTEC 68 - 200L
  • Exact and safe positioning of tool and workpiece even under the highest; Minimization of friction saves energy and smooths movement; Effective prevention of corrosion and wear; Good compatibility with coolants; COOLCUT™ PROTEC is a high-performance slideway oil with a special mineral oil base. Effective additives safely avoid stick-slip and ensure optimal prevention of oxidation, corrosion, and wear. This multipurpose oil can be used to lubricate slideways of all kinds under high load (e.g., machine tools, forming presses) and it is also suitable for hydraulic and general machine lubrication.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,758.46/each

Specifications

Dimensions

  • Container Size
    200 L / 52.8 Gal
  • ISO Grade
    68
  • Weight
    407 lb

Details

  • Additional Applications
    Maintenance, Lubricate Slideways
  • Color
    Brown
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Drum
  • ECCN
    Ear 99
  • Features & Benefits
    Exact and safe positioning of tool and workpiece even under the highest; Minimization of friction saves energy and smooths movement; Effective prevention of corrosion and wear; Good compatibility with coolants; COOLCUT™ PROTEC is a high-performance slideway oil with a special mineral oil base. Effective additives safely avoid stick-slip and ensure optimal prevention of oxidation, corrosion, and wear. This multipurpose oil can be used to lubricate slideways of all kinds under high load (e.g., machine tools, forming presses) and it is also suitable for hydraulic and general machine lubrication.
  • Food Grade
    No
  • Formula Type
    Voc Free
  • Harmonization Code
    3403191090
  • Manufacturer Upc Number
    662980877104
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Package Quantity
    1.000
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    COOLCUT™ PROTEC
  • Type
    Slideway Oil
  • UPC_NO
    662980877104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)