Motion
58A708
Water Soluble Lubricant - Type: Water Miscible, 200 L / 52.8 Gal, Drum
MI ITEM #10781351
MFR #58A708
Price$2,348.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Soluble Lubricant - Type: Water Miscible, 200 L / 52.8 Gal, Drum
MI ITEM #10781351
MFR #58A708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,348.33/each

Specifications

Dimensions

  • Container Size
    200 L / 52.8 Gal
  • Weight
    528 lb

Details

  • Additional Applications
    Surface and Cylindrical Grinding
  • Appearance
    Yellow Liquid
  • Application
    Surface And Cylindrical Grinding
  • Color
    Clear
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Drum
  • ECCN
    Ear 99
  • Features & Benefits
    Good grinding performance; Long coolant life; Clear and colorless solution; Enhanced coolant life; COOLCUT™ SYN GRIND is a water miscible coolant for grinding processes on individual machine tools as well as on centralized systems. The fluid’s superior washing action ensures clean grinding wheels and perfect cooling. This coolant eliminates the need for lubricity during surface or circular grinding. It is most suitable for work with ferrous materials and glass.
  • Food Grade
    No
  • Formula Type
    Voc Free
  • Harmonization Code
    3403191090
  • Manufacturer Upc Number
    662980458327
  • Material Application
    Stainless Steel, Steel, Cast Iron, Aluminum, Titanium, Glass Ceramics
  • Oil Type
    Cutting Oil
  • Package Quantity
    1.000
  • Pour Point
    -11 °F
  • Product Type
    Cutting & Threading Oils
  • Series
    COOLCUT
  • Trade Name/Number
    COOLCUT™ SYN GRIND
  • Type
    Water Miscible
  • UPC_NO
    662980458327

Overview

Mfr description
58A708 COOLCUT SYN GRIND - 200L
  • Good grinding performance; Long coolant life; Clear and colorless solution; Enhanced coolant life; COOLCUT™ SYN GRIND is a water miscible coolant for grinding processes on individual machine tools as well as on centralized systems. The fluid’s superior washing action ensures clean grinding wheels and perfect cooling. This coolant eliminates the need for lubricity during surface or circular grinding. It is most suitable for work with ferrous materials and glass.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought