Motion
58B308
COOLCUT NEO AP - 200L
Mi Item #10781353
MFR #58B308
Price$3,858.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLCUT NEO AP - 200L
Mi Item #10781353
MFR #58B308

Mfr description
58B308 COOLCUT NEO AP - 200L
  • Formulated with low-emission base oils plus effective extreme-pressure additives; adequate viscosity per process requirements; Low-emission base oils; Zinc-free, Chlorine free. ;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,858.78/each

Specifications

Dimensions

  • Container Size
    200 L / 52.8 Gal
  • Weight
    420.2 lb

Details

  • Additional Applications
    Turning, Milling, Gear Hobbing, Drilling, Deep Drilling, Threading Tapping, Broaching
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Drum
  • ECCN
    Ear 99
  • Features & Benefits
    Formulated with low-emission base oils plus effective extreme-pressure additives; adequate viscosity per process requirements; Low-emission base oils; Zinc-free, Chlorine free. ;
  • Food Grade
    No
  • Formula Type
    Multifunction Oil
  • Harmonization Code
    3403191990
  • Manufacturer Upc Number
    662980771228
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Material Application
    Stainless Steel, Steel, Cast Iron, Aluminum, Yellow Metals
  • Package Quantity
    1.000
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    COOLCUT® NEO AP
  • Type
    Oil
  • UPC_NO
    662980771228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)