Motion
58A508
COOLCUT 400 U - 200L
Mi Item #10781358
MFR #58A508
Price$3,522.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLCUT 400 U - 200L
Mi Item #10781358
MFR #58A508

Mfr description
58A508 COOLCUT 400 U - 200L
  • Bactericide-free; Very stable emulsion, no bactericides; Universally applicable; Enhanced coolant life; Very good filterability; Semisynthetic; COOLCUT™ 400 U is a water miscible coolant for metal cutting processes on individual machine tools as well as on centralized systems. Its special formulation provides high emulsion stability, enhanced coolant life, superior washing action and safe chip removal for clean work spaces. This coolant is universally applicable for use in medium-severe cutting and grinding processes. It is suitable when processing mixed materials (cast iron, steels, yellow metals and aluminum).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,522.45/each

Specifications

Dimensions

  • Container Size
    200 L / 52.8 Gal
  • Weight
    484 lb

Details

  • Additional Applications
    Turning, Milling, Drilling, Threading Tapping, Surface and Cylindrical Grinding, Centerless Grinding, Profile Grinding
  • Color
    Brown
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Drum
  • ECCN
    Ear 99
  • Features & Benefits
    Bactericide-free; Very stable emulsion, no bactericides; Universally applicable; Enhanced coolant life; Very good filterability; Semisynthetic; COOLCUT™ 400 U is a water miscible coolant for metal cutting processes on individual machine tools as well as on centralized systems. Its special formulation provides high emulsion stability, enhanced coolant life, superior washing action and safe chip removal for clean work spaces. This coolant is universally applicable for use in medium-severe cutting and grinding processes. It is suitable when processing mixed materials (cast iron, steels, yellow metals and aluminum).
  • Food Grade
    No
  • Formula Type
    Voc Free
  • Harmonization Code
    3403191090
  • Manufacturer Upc Number
    662980663622
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Material Application
    Stainless Steel, Steel, Cast Iron, Aluminum, Yellow Metals
  • Package Quantity
    1.000
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    COOLCUT™ 400 U
  • Type
    Semisynthetic Lubricant
  • UPC_NO
    662980663622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)