Motion
58A598
COOLCUT 500BF - 200L
MI ITEM #10781359
MFR #58A598
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLCUT 500BF - 200L
MI ITEM #10781359
MFR #58A598

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
58A598 COOLCUT 500BF - 200L
  • Low foaming; Very stable emulsion with no boron or bactericides; Extraordinary cutting performance for optimal tool life and surfaces; Compatible with a variety of materials, particularly sensitive aluminum alloys; COOLCUT™ 500 BF is a water miscible coolant for metal cutting processes on individual machine tools as well as on centralized systems. Its special formulation results in high coolant stability and long coolant life. Active extreme pressure (EP) additives ensure high lubricity for severe applications while special inhibitors avoid staining even on sensitive aluminum and copper alloys. This coolant is universally applicable for severe machining processes. It is particularly suited for processes on high tensile materials like stainless steels and titanium grades. It is suitable for sensitive aluminum alloys (e.g., aerospace applications).

Specifications

  • Type
    Boron Free
  • Formula Type
    Voc Free
  • Container Size
    200 L / 52.8 Gal
  • Container Type
    Drum
  • Trade Name/Number
    COOLCUT™ 500 BF
  • Material Application
    Stainless Steel, Steel, Cast Iron, Aluminum, Yellow Metals
  • Additional Applications
    Turning, Milling, Drilling, Deep Drilling, Threading Tapping, Broaching, Surface and Cylindrical Grinding, Centerless Grinding
  • Food Grade
    No
  • Color
    Brown
  • Concentration
    RTU
  • Composition
    Mixture
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980648407
  • Weight
    407 lb
  • ECCN
    Ear 99
  • Features & Benefits
    Low foaming; Very stable emulsion with no boron or bactericides; Extraordinary cutting performance for optimal tool life and surfaces; Compatible with a variety of materials, particularly sensitive aluminum alloys; COOLCUT™ 500 BF is a water miscible coolant for metal cutting processes on individual machine tools as well as on centralized systems. Its special formulation results in high coolant stability and long coolant life. Active extreme pressure (EP) additives ensure high lubricity for severe applications while special inhibitors avoid staining even on sensitive aluminum and copper alloys. This coolant is universally applicable for severe machining processes. It is particularly suited for processes on high tensile materials like stainless steels and titanium grades. It is suitable for sensitive aluminum alloys (e.g., aerospace applications).
  • Harmonization Code
    3403191990
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought