Motion
58B508
COOLCUT NEO SYN HP - 200L
MI ITEM #10781361
MFR #58B508
List Price$4,075.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLCUT NEO SYN HP - 200L
MI ITEM #10781361
MFR #58B508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,075.83/each for your price

Overview

Mfr description
58B508 COOLCUT NEO SYN HP - 200L
  • Low drag out; Controlled lubrication for extended wheel service life and dressing intervals; Optimal air separation for reliable cooling and maintaining the free wheel’s porosity; Ensure reliable processes for a wide variety of applications; High grinding performance; Clear and nearly colorless; COOLCUT™ SYN NEO HP is a neat cutting oil designed for high-performance grinding. It includes synthetic hydrocarbons and special additives to improve grinding performance. This straight oil is suitable for high-performance grinding processes (e.g., carbide tool manufacturing).

Specifications

  • Type
    Synthetic Grinding Oil
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Formula Type
    Voc Free
  • Container Size
    200 L / 52.8 Gal
  • Container Type
    Drum
  • Trade Name/Number
    COOLCUT™ SYN NEO HP
  • Material Application
    Stainless Steel, Steel, Yellow Metals, Titanium, Carbide
  • Additional Applications
    Turning, Milling, Centerless Grinding, Profile Grinding
  • Food Grade
    No
  • Color
    Yellow
  • Concentration
    RTU
  • Composition
    Mixture
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980642559
  • UPC_NO
    662980642559
  • Weight
    488 lb
  • ECCN
    Ear 99
  • Features & Benefits
    Low drag out; Controlled lubrication for extended wheel service life and dressing intervals; Optimal air separation for reliable cooling and maintaining the free wheel’s porosity; Ensure reliable processes for a wide variety of applications; High grinding performance; Clear and nearly colorless; COOLCUT™ SYN NEO HP is a neat cutting oil designed for high-performance grinding. It includes synthetic hydrocarbons and special additives to improve grinding performance. This straight oil is suitable for high-performance grinding processes (e.g., carbide tool manufacturing).
  • Harmonization Code
    3403191090
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought