Motion
53C008 COOLCUT S-30 / 200L

WALTER SURFACE TECH
53C008 COOLCUT S-30 / 200L

COOLCUT S-30 200L
MI ITEM #10781362
MFR #53C008 COOLCUT S-30 / 200L
List Price$4,271.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53C008 COOLCUT S-30 / 200L

COOLCUT S-30 200L
MI ITEM #10781362
MFR #53C008 COOLCUT S-30 / 200L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,271.21/each for your price

Overview

Mfr description
53C008 COOLCUT S-30 / 200L
  • Formulated with extended corrosion protection; Stable emulsion; Low foaming; Can be diluted up to 1:30; Contains extreme pressure additives (EP), bacterial control ingredients, and no chlorine; Extraordinary cutting performance for optimal tool life and surfaces; Contains non-chlorinated EP additives; Bactericides-free; High oil content; For use on: Aluminum and Non-Ferrous Metals, Stainless Steel, Steel; For Broaching; Drilling; Grinding; Milling; Reaming; Sawing; Shaping; Turning; Coolcut S-30™ is a ready-to-use, high-performance metal cutting lubricant specially designed for automatic and semi-automatic metal removing operations. For general machining.

Specifications

  • Type
    Liquid
  • Application
    Cutting Lubricant
  • Container Type
    Drum
  • Container Size
    208 L / 55 Gal
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Food Grade
    No
  • Weight
    450.84 lb
  • Composition
    Mixture
  • Color
    Brown
  • Product Line
    COOLCUT S-30™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought