Motion
58A408
COOLCUTSYN 400 BF - 200L
Mi Item #10781366
MFR #58A408
Price$4,803.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLCUTSYN 400 BF - 200L
Mi Item #10781366
MFR #58A408

Mfr description
58A408 COOLCUTSYN 400 BF - 200L
  • Slightly hazy, colorless solution; High lubricity for medium-severe and severe operations; Extended coolant life; Universally applicable for various materials and operations; Formaldehyde-free; COOLCUT™ SYN 400 BF is a water miscible coolant used in grinding and cutting operations on individual machine tools as well as on centralized systems. This coolant is designed for severe grinding and cutting operations with high lubricity demand. It is most suitable for aluminum alloys of all kinds including sensitive aerospace alloys. It is also suitable for steels, stainless steels, titanium, yellow metals and other materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,803.33/each

Specifications

Dimensions

  • Container Size
    200 L / 52.8 Gal
  • Weight
    530 lb

Details

  • Additional Applications
    Turning, Milling, Drilling, Deep Drilling, Threading Tapping, Broaching, Surface and Cylindrical Grinding, Centerless Grinding, Profile Grinding
  • Color
    Yellow
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Drum
  • ECCN
    Ear 99
  • Features & Benefits
    Slightly hazy, colorless solution; High lubricity for medium-severe and severe operations; Extended coolant life; Universally applicable for various materials and operations; Formaldehyde-free; COOLCUT™ SYN 400 BF is a water miscible coolant used in grinding and cutting operations on individual machine tools as well as on centralized systems. This coolant is designed for severe grinding and cutting operations with high lubricity demand. It is most suitable for aluminum alloys of all kinds including sensitive aerospace alloys. It is also suitable for steels, stainless steels, titanium, yellow metals and other materials.
  • Food Grade
    No
  • Formula Type
    Voc Free
  • Harmonization Code
    3403191990
  • Manufacturer Upc Number
    662980872550
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Material Application
    Steel, Stainless Steel, Aluminum, Yellow Metals, Titanium, Glass Ceramics
  • Package Quantity
    1.000
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    COOLCUT™ SYN 400 BF
  • Type
    Water Soluble
  • UPC_NO
    662980872550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)