Motion
58A509
COOLCUT 400 U - 1000L
MI ITEM #10781371
MFR #58A509
List Price$11,015.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLCUT 400 U - 1000L
MI ITEM #10781371
MFR #58A509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,015.39/each for your price

Overview

Mfr description
58A509 COOLCUT 400 U - 1000L
  • Bactericide-free; Very stable emulsion, no bactericides; Universally applicable; Enhanced coolant life; Very good filterability; Semisynthetic; COOLCUT™ 400 U is a water miscible coolant for metal cutting processes on individual machine tools as well as on centralized systems. Its special formulation provides high emulsion stability, enhanced coolant life, superior washing action and safe chip removal for clean work spaces. This coolant is universally applicable for use in medium-severe cutting and grinding processes. It is suitable when processing mixed materials (cast iron, steels, yellow metals and aluminum).

Specifications

  • Type
    Semisynthetic Lubricant
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Formula Type
    Voc Free
  • Container Size
    1000 L / 264 Gal
  • Container Type
    Tote
  • Trade Name/Number
    COOLCUT™ 400 U
  • Material Application
    Stainless Steel, Steel, Cast Iron, Aluminum, Yellow Metals
  • Additional Applications
    Turning, Milling, Drilling, Threading Tapping, Surface and Cylindrical Grinding, Centerless Grinding, Profile Grinding
  • Food Grade
    No
  • Color
    Brown
  • Concentration
    RTU
  • Composition
    Mixture
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980218419
  • UPC_NO
    662980218419
  • Weight
    448.8 lb
  • ECCN
    Ear 99
  • Features & Benefits
    Bactericide-free; Very stable emulsion, no bactericides; Universally applicable; Enhanced coolant life; Very good filterability; Semisynthetic; COOLCUT™ 400 U is a water miscible coolant for metal cutting processes on individual machine tools as well as on centralized systems. Its special formulation provides high emulsion stability, enhanced coolant life, superior washing action and safe chip removal for clean work spaces. This coolant is universally applicable for use in medium-severe cutting and grinding processes. It is suitable when processing mixed materials (cast iron, steels, yellow metals and aluminum).
  • Harmonization Code
    3403191090
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought