Motion
58A299
COOLCUT 200 BF - 1000L
MI ITEM #10781372
MFR #58A299
List Price$11,676.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLCUT 200 BF - 1000L
MI ITEM #10781372
MFR #58A299

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,676.91/each for your price

Overview

Mfr description
58A299 COOLCUT 200 BF - 1000L
  • Semisynthetic; Baron Free, Bactericide Free, MEA Free; Very finely dispersed emulsion; Excellent grinding performance; Perfect Price to performance ratio; COOLCUT 200 BF is a safe coolant that offers a great price to performance ratio. It's good washing actions ensures a clean working area. This coolant is especially suitable for ginding processess as well as all medium cutting operations like drilling and milling.

Specifications

  • Type
    Boron Free
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Formula Type
    Voc Free
  • Container Size
    1000 L / 264 Gal
  • Container Type
    Tote
  • Trade Name/Number
    COOLCUT™ 200 BF
  • Material Application
    Steel, Cast Iron, Stainless Steel, Aluminum, Yellow Metals
  • Additional Applications
    MRO
  • Food Grade
    No
  • Color
    Yellow
  • Concentration
    RTU
  • Composition
    Mixture
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980724361
  • UPC_NO
    662980724361
  • Weight
    2035 lb
  • ECCN
    Ear 99
  • Features & Benefits
    Semisynthetic; Baron Free, Bactericide Free, MEA Free; Very finely dispersed emulsion; Excellent grinding performance; Perfect Price to performance ratio; COOLCUT 200 BF is a safe coolant that offers a great price to performance ratio. It's good washing actions ensures a clean working area. This coolant is especially suitable for ginding processess as well as all medium cutting operations like drilling and milling.
  • Harmonization Code
    3403191990
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought