Overview
Mfr description
53C029 COOLCUT S-50 /1000L
- Formulated with extended corrosion protection; Stable emulsion; Can be diluted up to 1:30; Contains extreme pressure additives (EP); Bactericide-free; Resists up to 80 bars of pressure; Contains non-chlorinated EP additives; Works with pressures up to 1,100 psi; For use on: Titanium, Aluminum, Non-Ferrous Metals, High-Tensile Steel, Stainless Steel, Steel; Drilling, Milling, Reaming, Sawing, Turning; Coolcut S-50™ is a ready-to-use, high-performance metal cutting lubricant specially designed for automatic and semi-automatic metal removing operations, even in severe machining processes and high-pressure conditions. Ideal for hard-to-machine materials.
Specifications
- TypeLiquid
- ApplicationCutting Lubricant
- Container TypeTote
- Container Size1000 L / 264 Gal
- ManufacturerName (description attribute)Walter Surface Technologies
- Food GradeNo
- Weight2090 lb
- CompositionMixture
- ColorYellow
- Product LineCOOLCUT S-50™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data