Motion
1210TNC3
Self-aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, Open, C3
Mi Item #10782742
MFR #1210TNC3
Price$207.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, Open, C3
Mi Item #10782742
MFR #1210TNC3

Mfr description
1210TNC3 1200 SERIES SELF ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.26/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    1.124 lbs, 0.51 kg

Details

  • Ball Retainer Material
    TN/TNG/TNH
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1210TNC3 1200 SERIES SELF ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    1210TNC3 Bearing features 50 mm straight bore, open closure, 90 mm OD, 20 mm width; used in automation machinery.
  • Manufacturer Catalog Number
    1210TNC3
  • Manufacturer Upc Number
    029176409509
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    22800 N, 5125.6 lbf
  • Radial Static Load Capacity
    8100 N, 1821.0 lbf
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176409509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)