Motion
1216KJC3
Self-Aligning Ball Bearing - Tapered 1:12, 80 mm ID, 140 mm OD, 26 mm Width
MI ITEM #10782745
MFR #1216KJC3
List Price$554.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 80 mm ID, 140 mm OD, 26 mm Width
MI ITEM #10782745
MFR #1216KJC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$554.54/each for your price

Overview

Mfr description
1216KJC3 1200 SERIES SELF ALIGNING BALL

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Bearing Type
    Self-Aligning Ball Bearings
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176059124
  • UPC_NO
    029176059124
  • Description
    1216KJC3 1200 SERIES SELF ALIGNING BALL
  • Manufacturer Catalog Number
    1216KJC3
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing has 80 mm bore, tapered 1:12 bore type, open closure, 140 mm OD, and 26 mm width in Self-Aligning Ball Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought