Motion
2207K-2RSTNC3
Self-aligning Ball Bearing - Tapered 1:12, 35 mm ID, 72 mm OD, 23 mm Width, Double Sealed, C3
Mi Item #10782775
MFR #2207K-2RSTNC3
Price$415.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 35 mm ID, 72 mm OD, 23 mm Width, Double Sealed, C3
Mi Item #10782775
MFR #2207K-2RSTNC3

Mfr description
2207K-2RSTNC3 2200 SERIES SELF ALIGNING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.88/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm
  • Weight
    0.83 lbs, 0.378 kg

Details

  • Ball Screw Application
    No
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    2207K-2RSTNC3 2200 SERIES SELF ALIGNING
  • Flush Ground
    No
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing offers 35 mm bore, tapered 1:12 bore, double sealed closure, 72 mm OD, and 23 mm width for Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    2207K-2RSTNC3
  • Manufacturer Upc Number
    029176415005
  • Max Operating Temperature
    100 °C, 212 °F
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    21700 N, 4878.35 lbf
  • Radial Static Load Capacity
    6600 N, 1483.74 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Rubber
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)