Motion
22213EAE4C5X29

NSK CORP, BEARING DIV
22213EAE4C5X29

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Open, C0
MI ITEM #10782797
MFR #22213EAE4C5X29
List Price$542.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22213EAE4C5X29

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Open, C0
MI ITEM #10782797
MFR #22213EAE4C5X29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$542.69/each for your price

Overview

Mfr description
22213EAE4C5X29 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    221000 N
  • Country of Origin
    JP
  • Static Load Capacity
    230000 N
  • Maximum RPM (Grease)
    4300 rpm
  • Max Rpm
    5300 rpm
  • Cage Material
    Steel
  • Fillet Radius
    1.50 mm
  • Series
    222
  • Manufacturer Upc Number
    192661005125
  • UPC_NO
    192661005125
  • Harmonization Code
    8482300080
  • Weight
    1.58 kg
  • Maximum Speed
    5300 rpm
  • Description
    Spherical Roller Bearing, Series 222, Nsk Hps: High Performance Capacity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text