Specifications
Dimensions
- Bore Diameter180 mm
- Outside Diameter320 mm
- Overall Width86 mm
Details
- Bore TypeStraight
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC3
- Manufacturer Upc Number029176957871
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series222
- UPC_NO029176957871
Overview
Mfr description
22236CAME4C3P53U22 SPHERICAL ROLLER BEAR