Specifications
Dimensions
- Bore Diameter0.7500 in
- Outside Diameter1.2500 in
- Overall Width0.7500 in
Details
- Country of OriginJP
- Harmonization Code8482500000
- Long DescriptionThe 4 HJ-122012 Needle Roller Bearing features a 0.7500 in bore diameter, 1.2500 in outside diameter, and 0.7500 in overall width, making it ideal for precision machinery.
- Manufacturer Upc Number192661015490
- Product TypeNeedle Roller Bearings
- UPC_NO192661015490
Overview
Mfr description
4 HJ-122012 NEEDLE ROLLER BEARING