Motion
45BNR10ETDUELP4Y

NSK CORP, BEARING DIV
45BNR10ETDUELP4Y

NSK 45BNR10ETDUELP4Y High Speed Super Precision Angular Contact Ball Bearing, 45 mm Dia Bore, 75 mm OD, 16 mm W, 18 deg, 11700 N Dynamic/9000 N Static Load
MI ITEM #10782847
MFR #45BNR10ETDUELP4Y
Your Price$2,099.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
45BNR10ETDUELP4Y

NSK 45BNR10ETDUELP4Y High Speed Super Precision Angular Contact Ball Bearing, 45 mm Dia Bore, 75 mm OD, 16 mm W, 18 deg, 11700 N Dynamic/9000 N Static Load
MI ITEM #10782847
MFR #45BNR10ETDUELP4Y

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$2,099.14/each(List $2,518.96)

Overview

Mfr description
45BNR10ETDUELP4Y SUPER PRECISION HIGH SP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    192661012925
  • UPC_NO
    192661012925
  • Measurement Standard
    Metric
  • Overall Height
    32 mm
  • Overall Length
    75 mm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text