Motion
5207JC3
NSK 5207JC3 Light Conrad Angular Contact Ball Bearing, 35 mm Dia Bore, 72 mm OD, 2 Rows, 27 mm W, 25 deg, 39000 N Dynamic/28700 N Static Load
Mi Item #10782848
MFR #5207JC3
Price$112.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 5207JC3 Light Conrad Angular Contact Ball Bearing, 35 mm Dia Bore, 72 mm OD, 2 Rows, 27 mm W, 25 deg, 39000 N Dynamic/28700 N Static Load
Mi Item #10782848
MFR #5207JC3

Mfr description
5207JC3 200 DOUBLE ROW 3200/5200 ANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.20/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Height
    27 mm
  • Overall Length
    72 mm
  • Overall Width  
    27 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176035883
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176035883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)