Motion
5308NRC3
Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 36.50 mm Width, Open, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #10782849
MFR #5308NRC3
Price$185.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 36.50 mm Width, Open, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #10782849
MFR #5308NRC3

Mfr description
5308NRC3 300 DOUBLE ROW 3300/5300 ANGULA
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.44/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    90 mm
  • Overall Length
    90 mm
  • Overall Width  
    36.50 mm
  • Weight
    2.315 lbs, 1.05 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176802065
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    5300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176802065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)