Motion
5312JC3
Double Row Angular Contact Bearing - 50 mm Bore, 130 mm OD, 54 mm Width, Open, Without Snap Ring, C3
MI ITEM #10782850
MFR #5312JC3
Price$536.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 50 mm Bore, 130 mm OD, 54 mm Width, Open, Without Snap Ring, C3
MI ITEM #10782850
MFR #5312JC3

Mfr description
5312JC3 300 DOUBLE ROW 3300/5300 ANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.56/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    54 mm
  • Overall Length
    130 mm
  • Overall Width  
    54 mm
  • Weight
    6.724 lbs, 3.05 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176491672
  • Max Rpm
    4500 rpm
  • Maximum Operating RPM
    4500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    125000 N, 28101.1 lbf
  • Radial Static Load Capacity
    98500 N, 22143.7 lbf
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176491672

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)