Motion
6803DDC3
Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 26 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #10782866
MFR #6803DDC3
Price$201.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 26 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #10782866
MFR #6803DDC3

Mfr description
6803DDC3 6800 SERIES SINGLE ROW DEEP GRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.07/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    5 mm
  • Weight
    0.007 kg, 0.247 oz

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6803DDC3 6800 SERIES SINGLE ROW DEEP GRO
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 6803DDC3 is a 17 mm bore radial/deep groove ball bearing with a 26 mm OD and 5 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6803DDC3
  • Manufacturer Upc Number
    029176969522
  • Max Rpm
    15000 rpm
  • Maximum Operating RPM
    15000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2890 N, 649.7 lbf
  • Radial Static Load Capacity
    1570 N, 353.0 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176969522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)