Motion
6804ZZC3
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 17 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #10782867
MFR #6804ZZC3
Price$200.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 17 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #10782867
MFR #6804ZZC3

Mfr description
6804ZZC3 6800 SERIES SINGLE ROW DEEP GRO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.80/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    7 mm
  • Weight
    0.017 kg, 0.600 oz

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6804ZZC3 6800 SERIES SINGLE ROW DEEP GRO
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6804ZZC3 is a 20 mm bore radial/deep groove ball bearing with a 17 mm OD and 7 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6804ZZC3
  • Manufacturer Upc Number
    029176654015
  • Max Rpm
    22000 rpm
  • Maximum Operating RPM
    22000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4400 N, 989.159 lbf
  • Radial Static Load Capacity
    2470 N, 555.278 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176654015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)