Motion
6901NR
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #10782872
MFR #6901NR
Price$111.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #10782872
MFR #6901NR

Mfr description
6901NR 6900 SERIES BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.47/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    6 mm
  • Weight
    0.01 kg, 0.353 oz

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6901NR 6900 SERIES BALL BEARING
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 6901NR is a 12 mm bore radial/deep groove ball bearing with a 24 mm OD and 6 mm width, open for standard use.
  • Manufacturer Catalog Number
    6901NR
  • Manufacturer Upc Number
    029176884818
  • Max Rpm
    36000 rpm
  • Maximum Operating RPM
    36000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3200 N, 719.389 lbf
  • Radial Static Load Capacity
    1460 N, 328.221 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6900
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176884818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)