Motion
6904DU
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 9 mm Width, Single Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #10782876
MFR #6904DU
Price$183.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 9 mm Width, Single Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #10782876
MFR #6904DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.73/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    9 mm
  • Weight
    0.036 kg, 1.27 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Description
    6904DU 6900 SERIES BALL BEARING
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6904DU is a 20 mm bore radial/deep groove ball bearing with a 37 mm OD and 9 mm width, single sealed for long life.
  • Manufacturer Catalog Number
    6904DU
  • Manufacturer Upc Number
    029176995170
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7000 N, 1573.66 lbf
  • Radial Static Load Capacity
    3700 N, 831.79 lbf
  • Relubricatable
    No
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176995170

Overview

Mfr description
6904DU 6900 SERIES BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought