Motion
6907ZZNRC4
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Shielded, With Snap Ring
MI ITEM #10782878
MFR #6907ZZNRC4
List Price$247.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Shielded, With Snap Ring
MI ITEM #10782878
MFR #6907ZZNRC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$247.68/each for your price

Overview

Mfr description
6907ZZNRC4 6900 SERIES BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Outer Ring Width
    10 mm
  • Manufacturer Catalog Number
    6907ZZNRC4
  • Manufacturer Upc Number
    029176758393
  • UPC_NO
    029176758393
  • Description
    6907ZZNRC4 6900 SERIES BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6907ZZNRC4 is a 35 mm bore radial/deep groove ball bearing with a 55 mm OD and 10 mm width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text