Motion
6928ZS
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 190 mm OD, 24 mm Width, Single Shielded, Without Snap Ring
MI ITEM #10782886
MFR #6928ZS
List Price$4,840.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 190 mm OD, 24 mm Width, Single Shielded, Without Snap Ring
MI ITEM #10782886
MFR #6928ZS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,840.15/each for your price

Overview

Mfr description
6928ZS 6900 SERIES BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Outer Ring Width
    24 mm
  • Manufacturer Catalog Number
    6928ZS
  • Manufacturer Upc Number
    029176792571
  • UPC_NO
    029176792571
  • Description
    6928ZS 6900 SERIES BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6928ZS is a 140 mm bore radial/deep groove ball bearing with a 190 mm OD and 24 mm width, single shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text