Motion
6928ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 190 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #10782887
MFR #6928ZZC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 190 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #10782887
MFR #6928ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    24 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6928ZZC3 6900 SERIES BALL BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6928ZZC3 is a 140 mm bore radial/deep groove ball bearing with a 190 mm OD and 24 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6928ZZC3
  • Manufacturer Upc Number
    192661003527
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661003527

Overview

Mfr description
6928ZZC3 6900 SERIES BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought