Motion
6936MC3
Radial/deep Groove Ball Bearing - Straight Bore, 180 mm ID, 250 mm OD, 33 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10782888
MFR #6936MC3
Price$7,343.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 180 mm ID, 250 mm OD, 33 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10782888
MFR #6936MC3

Mfr description
6936MC3 6900 SERIES BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,343.22/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    33 mm
  • Weight
    10.87 lbs, 4.93053 kg

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6936MC3 6900 SERIES BALL BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6936MC3 is a 180 mm bore radial/deep groove ball bearing with a 250 mm OD and 33 mm width, open for standard use.
  • Manufacturer Catalog Number
    6936MC3
  • Manufacturer Upc Number
    029176802126
  • Max Rpm
    2600 rpm
  • Maximum Operating RPM
    2600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    131000.0 N, 29449.97 lbf
  • Radial Static Load Capacity
    128000 N, 28775.54 lbf
  • Row Type Fill Slot
    No
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176802126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)