Motion
MJ4.1/2J
Radial/Deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 9.3750 in OD, 2.0000 in Width, Open, Without Snap Ring
Mi Item #10783075
MFR #MJ4.1/2J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 9.3750 in OD, 2.0000 in Width, Open, Without Snap Ring
Mi Item #10783075
MFR #MJ4.1/2J

Mfr description
MJ4.1/2J INCH BALL OTHER THAN R SINGLE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Outer Ring Width
    2.0000 in
  • Outside Diameter  
    9.3750 in
  • Overall Width  
    2.0000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    UK
  • Description
    MJ4.1/2J INCH BALL OTHER THAN R SINGLE R
  • Harmonization Code
    8482105056
  • Long Description
    The MJ4.1/2J is a 4.5000 in bore radial/deep groove ball bearing with a 9.3750 in OD and 2.0000 in width, open for standard use.
  • Manufacturer Catalog Number
    MJ4.1/2J
  • Manufacturer Upc Number
    192661002148
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661002148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)