Overview
Mfr description
113030K10M600E MC 3P M/MFE ST/ST #16AWG
Specifications
- Cordset TypeDouble Ended
- Connection AMini-Change
- Connection BMini-Change
- Wire Size (AWG)16 AWG
- Cable Length60 m
- Max Current13 A
- Coupling StyleThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data