1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION TWIST DRILL
A11010.5
Jobber Length Drill Bit Set - 118 ° Point Angle
Mi Item #
10788279
MFR #
A11010.5
Price
$34.64
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Drill Bit Sets
PRECISION TWIST DRILL A11010.5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION TWIST DRILL
A11010.5
Jobber Length Drill Bit Set - 118 ° Point Angle
Mi Item #
10788279
MFR #
A11010.5
Mfr description
5967808 LONG SERIES DRILL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$34
.64
/each
Add to Cart
Specifications
Dimensions
Flute Length
4.7638 in, 121 mm
Overall Length
7.2441 in, 184 mm
Details
Point Angle
118 °
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items