Motion
B12215/16
HSS ST/Bronze ANSI Straight Car Reamers, LH Hel
Mi Item #10793385
MFR #B12215/16
Price$300.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSS ST/Bronze ANSI Straight Car Reamers, LH Hel
Mi Item #10793385
MFR #B12215/16

Mfr description
5986454 MACHINE CENTESIMAL REAMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.07/each

Specifications

Dimensions

  • Flute Length
    4.5000 in
  • Overall Length
    6.8751 in, 174.63 mm
  • Reamer Diameter
    0.9374 in, 23.81 mm
  • Shank Diameter
    0.9375 in, 23.81 mm

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bronze, Steam Tempered
  • Flute Type
    Left Hand Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Reamer Type
    Car Reamer
  • Series
    B122
  • Shank Type
    Cylindrical Shank
  • Specification
    ANSI
  • Spiral Direction
    Left Hand
  • Straight Or Spiral Flute
    Spiral Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)