Motion
B1225/8
HSS ST/Bronze ANSI Straight Car Reamers, LH Hel
Mi Item #10793388
MFR #B1225/8
Price$173.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSS ST/Bronze ANSI Straight Car Reamers, LH Hel
Mi Item #10793388
MFR #B1225/8

Mfr description
5986463 MACHINE CENTESIMAL REAMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.74/each

Specifications

Dimensions

  • Flute Length
    4-1/4 in
  • Reamer Diameter
    0.6250 in

Details

  • Cutting Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)