Motion
B1229/16
HSS ST/Bronze ANSI Straight Car Reamers, LH Hel
MI ITEM #10793389
MFR #B1229/16
Your Price$161.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSS ST/Bronze ANSI Straight Car Reamers, LH Hel
MI ITEM #10793389
MFR #B1229/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$161.57/each(List $185.80)

Overview

Mfr description
5986471 MACHINE CENTESIMAL REAMER

Specifications

  • Reamer Diameter
    0.5625 in
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Flute Length
    3-3/4 in
  • Number Of Flutes
    5
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text