Motion
B1806.8
HSS-E Bright DIN 212 DIN 6535 HA NC - Reamer for
Mi Item #10793653
MFR #B1806.8
Price$73.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSS-E Bright DIN 212 DIN 6535 HA NC - Reamer for
Mi Item #10793653
MFR #B1806.8

Mfr description
5986932 MACHINE REAMER FOR CONICAL PIN L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.58/each

Specifications

Dimensions

  • Flute Length
    1.2188 in
  • Overall Length
    4.2913 in, 109 mm
  • Reamer Diameter
    0.2677 in, 6.80 mm
  • Shank Diameter
    0.2677 in, 6.80 mm

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Steam Tempered
  • Flute Type
    Left Hand Spiral
  • Material
    HSS-E
  • Number Of Flutes
    6
  • Reamer Diameter Tolerance
    H6
  • Reamer Type
    Machine Reamer
  • Series
    B180
  • Shank Type
    Cylindrical Shank DIN 6535 HA
  • Specification
    DIN 212
  • Spiral Direction
    Left Hand
  • Straight Or Spiral Flute
    Spiral Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)